Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ARTU

3-1/2" Cobalt Tungsten Carbide Porcelain Tile Drill Bit Set

  • Item# 38A241
  • Mfr. Model# 01430
  • Catalog Page# 892
  • UNSPSC# 27112801
3-1/2" Cobalt Tungsten Carbide Porcelain Tile Drill Bit Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $18.23 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.005 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The unique 4-face point on the ARTU® Porcelain+Plus drill bit allows easy drilling in porcelain tiles up to a scratch hardness of 8. The cobalt tungsten carbide bit also cuts clean holes in glass, porcelain, tile, mirrors, or ceramics with little or no chipping. The flat bottom parabolic flute quickly removes drill dust and prevents clogging. No more taping or center punching—low drilling pressure with excellent centering prevents drill bit from walking. High-quality shank is made from the best chrome vanadium steel. Includes 5/32" pilot bit.

View More

Technical Specs

  • Item Porcelain Tile Drill Bit Set
  • Material Cobalt Tungsten Carbide
  • Fractional Size (In.) 3/16 with 5/32 Pilot Drill
  • Decimal Equivalent .1875
  • Shank Dia. (In.) 3/16
  • Overall Length (In.) 3-1/2
  • Application Porcelain Tile, Hard Tile
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.