Skip Content

DG
ARTU

13/32" Carbide-Tipped Drill Bit

  • Item # 38A224
  • My Part #
  • Mfr. Model # 01052
  • Catalog Page # N/A
  • UNSPSC # 27112801
Multi Purpose Drill Bit,13/32 x 5-3/4 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Bits can be used to drill through brick, block, ceramic tile, marble, wood, drywall, gypsum board, limestone, slate, plastics, sheet metal, and cast iron. Use with corded or cordless drills.

View More

Technical Specs

  • Item Carbide-Tipped Drill Bit
  • Drill Bit Size 13/32"
  • Includes (1) Bit
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.