Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
ARTU

7/32" x 5-1/2" x 5-1/2" Round Carbide-Tipped Drill Bit, Number of Cutter Heads: 2

  • Item # 38A237
  • My Part #
  • Mfr. Model # 01023
  • Catalog Page # N/A
  • UNSPSC # 27112801
7/32" x 5-1/2" x 5-1/2" Round Carbide-Tipped Drill Bit, Number of Cutter Heads: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Carbide-Tipped Drill Bit
  • Shank Shape Round
  • Shank Size 7/32"
  • Drill Bit Size 7/32" x 5-1/2"
  • Drilling Length 4-1/2"
  • Overall Length 5-1/2"
  • Number of Cutter Heads 2
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.