Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ARTISAN CONTROLS

Safety Banner, English, 3 ft. x 5 ft., 1 EA

  • Item# 9MCP5
  • Mfr. Model# F650/C09233/3FTX5FT
  • Catalog Page# N/A
  • UNSPSC# 55121706
Safety Banner, English, 3 ft. x 5 ft., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Safety Banner
  • Legend Safety Begins Here
  • Legend Style Text
  • Language English
  • Material Polyester, Vinyl (Coated)
  • Height 3 ft.
  • Width 5 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms