Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ARSENAL BY ERGODYNE Tool Sheath: 2 Pockets, Compatible with Markers/Pens/Utility Knife, Belt Clip

Item 
41G728
Mfr. Model 
5567

Product Details

Catalog Page
N/A
Brand
ARSENAL BY ERGODYNE
Attachment Type
Belt Clip
Closure Type
Open Top
Color
Gray
Compatible with Product Type
Markers; Pens; Utility Knife
Features
Sharpest Tool in the Safest Spot and Always Have Quick Access
For Maximum Belt Width
1 in
Interior Dimensions
2 in L x 1 in W x 9 in H
Material
Polyester
Number of Inside Pockets
0
Number of Outside Pockets
2
Number of Pockets
2
Overall Depth
2 in
Overall Height
9 in
Overall Width
1 in
Style
Tool Sheath
UNSPSC
27111503
Country of Origin
China (subject to change)
Product Description

Polyester tool sheaths cover sharp tools to protect against accidental injury or damage. Their pocket fits around the blade or body of the cutting tool. Polyester resists abrasion and stains, dries quickly if it gets wet, and can stretch but return to its original shape.