Navigation Menu New

Access My Account, Order History, Lists and more here.

6GFP8 5560 UNSPSC # 24112403

Tap image to zoom.

Roll over image to zoom.

Gray, Tool Belt Suspenders, Ballistic Polyester, Number of Pockets 1

  • Item # 6GFP8
  • Mfr. Model # 5560
  • UNSPSC # 24112403
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tool suspenders attach to tool belts and strap over the shoulders to provide additional support for the belt. They spread the weight of the belt across the users' shoulders so they can bear heavily loaded belts while minimizing the risk of back strain.

Technical Specs

  • Item Tool Belt Suspenders
  • Adjustable Length 36 in to 48 in
  • Adjustment Type Snap Hooks
  • Color Gray
  • Features Cell Phone Holder, Gel Inserts, Quick Adjust Suspenders, Vented Foam Padding
  • For Use With Padded Tool Belt
  • Includes Suspenders
  • Includes Cell Phone Holder Yes
  • Includes Suspender Chest Retaining Strap No
  • Material Ballistic Polyester
  • Number of Bite Clips 0
  • Number of Pockets 1
  • Number of Snap Hooks 4
  • Overall Length 3 in
  • Overall Width 13 in
  • Padded Yes
  • Padding Type Vented Foam
  • Primary Application General Purpose
  • Series Arsenal

Tool suspenders attach to tool belts and strap over the shoulders to provide additional support for the belt. They spread the weight of the belt across the users' shoulders so they can bear heavily loaded belts while minimizing the risk of back strain.

Back to Top