Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ARSENAL BY ERGODYNE Bucket: Hand Tools, D-Ring, 17 in Ht, Bucket, Canvas, 150 lb Capacity

Item 
305D02
Mfr. Model 
5960

Product Details

Catalog Page
N/A
Brand
ARSENAL BY ERGODYNE
Tethering Component
Bucket
For Tool Type
Hand Tools
Container Type
Bucket
Weight Capacity
150 lb
Tool End Connection
D-Ring
Tool Holder Type
Bucket
Number of Tethers Included
0
Height
17 in
Material
Canvas
UNSPSC
27112809
Country of Origin
China (subject to change)
Product Description

Tool transport buckets have a closure to keep tools from falling out. Anchor points inside the bucket secure tethered tools.