Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ARROWS UP INC

Bulk Container Hopper, Galvanized Steel, 59" Outside Length, 46-1/2" Outside Width

  • Item# 40M363
  • Mfr. Model# BH-G-01
  • Catalog Page# N/A
  • UNSPSC# 24112110
Bulk Container Hopper, Galvanized Steel, 59" Outside Length, 46-1/2" Outside Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,122.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 275.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This easy-to-operate bulk container hopper transports a wide variety of items, from seed corn to trade show booths.

View More

Technical Specs

  • Item Bulk Container Hopper
  • Outside Length 59"
  • Outside Width 46-1/2"
  • Outside Height 46-1/2
  • Material Galvanized Steel
  • Color Blue
  • For Use With 40M360, 40M361, 40M362
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.