Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
ARROWS UP INC

Bulk Container, Silver, 52-3/4"H x 59-1/4"L x 48"W, 1EA

  • Item# 40M360
  • Mfr. Model# BTS-GF-01
  • Catalog Page# N/A
  • UNSPSC# 24112110
Bulk Container, Silver, 52-3/4"H x 59-1/4"L x 48"W, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,498.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 303.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with sturdy structural foam panels, this easy-to-operate bulk container transports a wide variety of items, from seed corn to trade show booths. It has a high-strength, injection-molded, two-piece welded base.

View More

Technical Specs

  • Bulk Container Item Bulk Container
  • Gauge 22
  • Outside Length 59-1/4"
  • Outside Width 48"
  • Outside Height 52-3/4"
  • Inside Length 56-1/4"
  • Inside Width 45"
  • Inside Height 44-1/4"
  • Volume Capacity 60.0 cu. ft.
  • Load Capacity 3000 lb
  • Material Steel
  • Color Silver
  • Finish Metalic
  • Fork Entry 4-Way Entry
  • Includes Fixed Closed Top
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.