Skip Content

 
ARROW

Wire and Cable Staple Gun

Wire and Cable Staple Gun close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Wire and Cable Staple Gun 
  • Power Source Manual 
  • Duty Rating Professional Duty 
  • Staple Type Insulated 
  • Nail Type No Nails 
  • Nail Length Staples Only 
Crown Width
Please Select
Leg Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Crown Width
Leg Length
Price
Qty
Please use Qty box to add item(s) to cart.
T59
1/4", 5/16"
1/4", 5/16"

$90.15 / each

Enter location to check availability
Catalog Page #  NA

Price $90.15 / each

Technical Specs

  • Item Wire and Cable Staple Gun
  • Power Source Manual
  • Duty Rating Professional Duty
  • Staple Type Insulated
  • Nail Type No Nails
  • Crown Width 1/4", 5/16"
  • Leg Length 1/4", 5/16"
  • Nail Length Staples Only
T72
31/64", 19/32"
13/64", 11/32"

$75.20 / each

Enter location to check availability
Catalog Page #  NA

Price $75.20 / each

Technical Specs

  • Item Wire and Cable Staple Gun
  • Power Source Manual
  • Duty Rating Professional Duty
  • Staple Type Insulated
  • Nail Type No Nails
  • Crown Width 31/64", 19/32"
  • Leg Length 13/64", 11/32"
  • Nail Length Staples Only
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms