Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
ARROW

Staples,Flat Crown,7/16x1/4,PK5000

  • Item # 3RCA2
  • My Part #
  • Mfr. Model # 224
  • Catalog Page # N/A
  • UNSPSC # 31162404
Staples,Flat Crown,7/16x1/4,PK5000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.15 / pkg. of 5,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.47 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Staples
  • Type Flat Crown
  • Crown Width (In.) 7/16
  • Leg Length (In.) 1/4
  • Gauge 24
  • Construction Steel
  • Color Natural
  • For Use With No. 3RAZ9 Plier Stapler
  • Package Quantity 5000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Staples,Flat Crown,7/16x1/4,PK5000 is rated 4.5 out of 5 by 2.
Rated 4 out of 5 by from great long lasting stapler Ideal for office use with all day stapling. No problems if you drop it.Easy stapling even with my small hands.
Date published: 2014-06-24
Rated 5 out of 5 by from Quality Product! The Arrow staples are well constructed. I use them frequently and they haven't jammed the stapler once.
Date published: 2014-01-28
  • y_2018, m_7, d_15, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_3RCA2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.