Skip Content

DV
ARROW SHEDS

Tool Hanging Kit,Steel,Gray,Unassembled

  • Item # 36LR35
  • My Part #
  • Mfr. Model # TH100
  • Catalog Page # N/A
  • UNSPSC # 30201703
Tool Hanging Kit,Steel,Gray,Unassembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Tool Hanging Kit
  • Type Unassembled
  • Height 1-55/64"
  • Depth 3-5/16"
  • Overall Height (In.) 1-55/64
  • Overall Width (In.) 51
  • Overall Depth (In.) 3-516
  • Material Steel
  • Construction Steel
  • Color Gray
  • For Use With Arrow Sheds
  • Includes Assembly Hardware
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms