NC
ARROW SHEDS

Floor Frame Kit, for 5x4 and 6x5 Shed

  • Item # 36LR23
  • My Part #
  • Mfr. Model # FB5465
  • Catalog Page # N/A
  • UNSPSC # 30201703
Floor Frame Kit, for 5x4 and 6x5 Shed close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Structures and Sheds~Storage Building Accessories


$61.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Floor Frame Kit
  • Type Unassembled, Adjustable
  • Height 1-3/32"
  • Width 54-13/64" to 71-13/64"
  • Depth 24-49/64"
  • Overall Height (In.) 1-55/64
  • Overall Width (In.) 54-13/64 to 71-13/64
  • Overall Depth (In.) 24-49/64
  • Overall Length (In.) 54-13/64 to 71-13/64
  • Material Steel
  • Construction Steel
  • Color Gray
  • For Use With 5x4 and 6x5 Shed
  • Includes Assembly Hardware
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms