Skip Content

DV
ARROW SHEDS

Corkscrew Ground Anchor Kit,Steel,Gray

  • Item # 36LR31
  • My Part #
  • Mfr. Model # AK600
  • Catalog Page # N/A
  • UNSPSC # 30201703
Corkscrew Ground Anchor Kit,Steel,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Corkscrew Ground Anchor Kit
  • Type Unassembled
  • Material Steel
  • Construction Steel
  • Color Gray
  • For Use With Arrow Sheds
  • Includes Assembly Hardware
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms