Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ARROW SHEDS

Attic Storage Kit,Steel,Gray,Unassembled

  • Item # 36LR29
  • My Part #
  • Mfr. Model # AT101
  • Catalog Page # N/A
  • UNSPSC # 30201703
Attic Storage Kit,Steel,Gray,Unassembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Attic Storage Kit
  • Type Unassembled
  • Height 30-3/16" to 35-13/16"
  • Width 118-1/8"
  • Depth 27-3/8" to 29-3/4"
  • Overall Height (In.) 30-3/16 to 35-13/16
  • Overall Width (In.) 118-1/8
  • Overall Depth (In.) 27-3/8 to 29-3/4
  • Overall Length (In.) 54-13/64 to 71-13/64
  • Material Steel
  • Construction Steel
  • Color Gray
  • For Use With Arrow Sheds
  • Includes Assembly Hardware
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms