Navigation Menu New

Access My Account, Order History, Lists and more here.

64NR75 B754GW UNSPSC # 27131603

Tap image to zoom.

Roll over image to zoom.

Filter-Regulator, 1/2 in NPT, 40 micron, 250 psi, 150 cfm

  • Item # 64NR75
  • Mfr. Model # B754GW
  • UNSPSC # 27131603
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item - Filter-Regulators Filter-Regulator
  • For Removal Of Particles, Water
  • Connection Size - Air Treatment 1/2 in NPT
  • Filter Rating - Air Treatment 40 micron
  • Max. Incoming Pressure - Air Treatment 250 psi
  • Max. Flow - Air Treatment 150 cfm
  • Adjustment Range - Air Treatment 5 to 125 psi
  • Bowl Material - Air Treatment Metal with Sight Gauge
  • Size - Air Treatment Standard
  • Bowl Size - Air Treatment 6.0 oz
  • Max. Temp. 175 Degrees F
  • Gauge Port Size 1/2 in NPT
  • Adjustment Knob Non Rising
  • Drain Type Manual
  • Overall Height 9.75 in
  • Overall Width 2.65 in
Back to Top