Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ARROW

Glue Gun, Trigger Feed, 40 Watt

  • Item # 3RAZ7
  • Mfr. Model # TR400
  • Catalog Page # 920
  • UNSPSC # 27112719
Glue Gun,Trigger Feed,40 Watt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $19.18 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Glue gun features a built-in safety stand, heat resistant housing, and non-drip nozzle. Provides a comfortable contour grip and trigger feed for ease of use.

View More

Technical Specs

  • Item Glue Gun
  • Type Light Duty
  • Watts 40
  • Voltage 120
  • Feed Trigger
  • Glue Stick Capacity 1/2"
  • Operating Temp. 375 Degrees F
  • Tool Length 7-1/4"
  • Tool Weight 0.5 lb.
  • For Use With Mfr. No. AP10-4
  • Characteristics Non-Drip Nozzle, Heavy Duty Circuitry
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Glue Gun,Trigger Feed,40 Watt is rated 4.7 out of 5 by 3.
Rated 5 out of 5 by from Love the easy features I love how easy it is to use. I love that you can use it for just about any craft.I would recommended this to all my crafting friends
Date published: 2012-10-10
Rated 4 out of 5 by from its is the best glue gun ive ever owned i realy like the non drip nozzle and thebuilt in safty stand it is very durible
Date published: 2012-10-03
Rated 5 out of 5 by from This glue gun works really nice! Love the size of this glue gun, it fits nicely in the hand, and it heats up really fast!
Date published: 2012-10-01
  • y_2017, m_7, d_20, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_3RAZ7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.