Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ARROW

Glue Gun, Lever Feed, 40 Watt

  • Item# 3RAZ6
  • Mfr. Model# TR550
  • Catalog Page# 1108
  • UNSPSC# 27112719
Glue Gun,Lever Feed,40 Watt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $36.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.77 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Always wear safety goggles when operating an industrial glue gun. Do not touch nozzle area or melted glue.

View More

Technical Specs

  • Item Glue Gun
  • Type Professional
  • Watts 40
  • Voltage 120
  • Feed 3-Finger Lever
  • Glue Stick Capacity 1/2"
  • Operating Temp. 380 Degrees F
  • Tool Length 7-1/2"
  • Tool Weight 0.7 lb.
  • For Use With No. 3RAZ8 Glue Sticks
  • Characteristics Non-Drip Nozzle, Heavy Duty Circuitry
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 2.8 out of 5 by 12reviewers.
Rated 1 out of 5 by Totally useless Worst ever. Thought I would invest in a heavy duty glue gun. Gun does not feed glue stick. Glue either leaks out the back or nothing at all. Should have stuck with the cheap small glue guns. October 15, 2016
Rated 2 out of 5 by I had this 40 watt gun and after occassional use it stopped getting hot enough to melt any glue sticks. I replaced it with a SUREBONDER 60 watt, Model H-280F, with insulated nozzle, lighted on/off switch, 8 foot long cord and 2 well designed stands that cost $$15.50 and could not be happier. July 6, 2015
Rated 1 out of 5 by wiil not melt glue Will not melt glue sticks. poor product. useless. I put glue sticks in and left them for more than 30 minutes and they would not produce enough glue to even stick. I would return it but I do not have my receipt. I will never purchase another Glue Gun made by Arrow January 25, 2015
Rated 5 out of 5 by Great Utility Glue Gun Purchased a new home and have dozens of "to do's" - way too much for White Glue, Super Glue or E6000 to handle. Got this glue gun with the slow set glue and it handled 99% of the projects without a hitch.Code 1776 April 5, 2014
Rated 4 out of 5 by TR 550 Review Works great, but I need a metal sear for it because when I pull the trigger the sear just slides under the glue stick instead of biting into the glue stick. This is what is causing it to malfunction. If a new metal sear could be made for it it would fix the malfunctioning problem I am having. February 23, 2013
Rated 3 out of 5 by Where are the cleaning instructions? This gun seems nice. Sturdier than others, etc., but ours is plugged up and there are no instructions for how to clean it. I removed the threaded nozzle, put it in boiling water and picked out the glue, and now it is soaking in acetone, but these are just guesses at what might solve the problem. I doubt this will work as I see there appears to be a ball valve in the nozzle, and I can't get it to open. It sure would be better if Arrow provided instructions for storage and cleaning. December 1, 2012
Rated 5 out of 5 by This glue gun puts others to shame! I have had my TR-550 for many years now. My impression today is the same as when I bought it; this thing is amazing. First, people, please, use the right glue stick. The TR-550 heats to 375 deg. F with a 40 Watt element. Cheap or "generic" glue sticks will not yield top-notch performance. The glue heats rapidly, holds its heat for assembling long or complex bonds, and flows smoothly. The trigger feed system is a thing of beauty. Flows fast or slow, you control it all.One tiny minor complaint is the glue drip tray/stand. After many years of use, mine has snapped off. Sad to see it go, as now I have a bent wire hanger filling in. The rest of the gun keeps right on rolling along.Would I recommend this? Yes, and I have never seen any glue gun that compares. Price for the performance is the best there is. November 12, 2012
Rated 4 out of 5 by manual this is my first glue gun. i read the manual and it does not say how to clean the gun or do you leave the glue in there when down September 25, 2012
  • 2016-10-31 T19:19:23.124-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_12, tr_12
  • loc_en_US, sid_3RAZ6, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.