ST
ARO

Standard Filter Element, 5 micron, For Use with Stock Number 4PJE8, 4PJE9

  • Item # 4PJT6
  • My Part #
  • Mfr. Model # 104445
  • Catalog Page # 2601
  • UNSPSC # 40161516
Standard Filter Element,  5 micron,  For Use with Stock Number 4PJE8, 4PJE9 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Compressed Air Treatment~Compressed Air Filter Elements


$33.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Filter helps protect against contamination by rust, scale, condensed water, and other debris.

View More

Technical Specs

  • Item - Air Filter Elements Standard Filter Element
  • For Removal Of Oil, Particles, Water
  • Filter Rating - Air Treatment 5 micron
  • For Use with Stock Number 4PJE8, 4PJE9
  • Media Type - Air Treatment Polyethylene
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms