Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ARO

Nickel-Plated Brass Elbow Cylinder Port Flow Control Valve with 3/8" Tube Size

  • Item# 2CDR2
  • Mfr. Model# 119310-255
  • Catalog Page# 2619
  • UNSPSC# 40141602
Nickel-Plated Brass Elbow Cylinder Port Flow Control Valve with 3/8" Tube Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $47.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.12 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ARO flow control valve allows you to easily change the airflow with a thumb screw adjustment. Black anodized aluminum body helps resistant corrosion. Compatible with push-to-connect tubing for fast installation.

DCVDiagram


View More

Technical Specs

  • Item Cylinder Port Flow Control Valve
  • Style Elbow
  • Pipe Size 1/4"
  • Tube Size 3/8"
  • Connection MNPT x Tube
  • Body Material Nickel-Plated Brass
  • Flow Out
  • Adjustment Knurled
  • Pressure Range 15 to 150 psi
  • Temp. Range -32 Degrees to 158 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.