Skip Content

ST
ARO

Heavy Duty Limit Valve, 7.50 Max. CFM, 150 psi Max. Pressure, 1/8" NPT

  • Item # 2F919
  • My Part #
  • Mfr. Model # 400-A
  • Catalog Page # 2554
  • UNSPSC # 40141603
Heavy Duty Limit Valve, 7.50 Max. CFM, 150 psi Max. Pressure, 1/8" NPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $140.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ARO® heavy-duty limit valve can be plumbed to perform as normally passing, normally non-passing, selector, or any 2-way function. Design allows you to adjust the operating head to any of four positions. Valve has an outer case to help protect working parts from dust and dirt.

DCVDiagram


View More

Technical Specs

  • Item Heavy Duty Limit Valve
  • Valve Port Size 1/8" NPT
  • Max. CFM - Valves 7.50
  • Valve Actuator / Return Clockwise / Spring
  • Valve Max. Pressure Rating 150 psi
  • Coefficient of Volume 0.2
  • Min. Pressure (PSI) 30
  • Max. Temp. Range (F) 32 to 160
  • Length (In.) 1-3/4
  • Height (In.) 3-27/32
  • Width (In.) 2-9/16
  • Number of Positions 2
  • Number of Ways 3
  • Body Composite
  • Characteristics Plumbed as Normally Passing, Non-passing or Multi-purpose
  • Uses For Position Sensing
  • Pneumatic Valves Product Group Pneumatic Limit Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.