C3
ARO

Grease Pump, Fits Container Size 400 lb./55 gal. Drum, 3" Air Motor Size

  • Item # 4ZT13
  • My Part #
  • Mfr. Model # LP3009-1
  • Catalog Page # 936
  • UNSPSC # 40151506
Grease Pump, Fits Container Size 400 lb./55 gal. Drum, 3" Air Motor Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,729.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 53.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thunder Series 3 Grease Pump is easy-to-assemble and use. This dependable pump has fewer parts and a streamlined design that helps improve flow, reduce pulsations, and extend service life when pumping grease in service garage or maintenance environments. Lube-free air motor keeps noise levels within industry standards.

View More

Technical Specs

  • Item Grease Pump
  • Air Motor Size 3"
  • Fits Container Size 400 lb./55 gal. Drum
  • Volume per Minute 7.5 lb.
  • Pump Ratio 50:1
  • Consumption @ 100 PSI 13 cfm
  • Max. Pressure 7500 psi
  • Air Inlet 1/4-18 NPTF
  • Grease Type NLGI 1 and 2
  • Hose Length 4 ft.
  • Material Carbon Steel
  • Tube Dia. 1-1/2"
  • Application Automotive grease
  • Features High-Flow Pump, Stall-Free, Ice-Free Air Motor Design
  • Includes Pump, Follower Plate, Drum Cover, Air Coupler/ Connector, 3 Foot and 4 Foot Hoses
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.