Skip Content

ST
ARO

Diaphragm Pump Repair Kit for Mfr. No. PD05P-ARS-PTT-B, PD05R-AAS-STT-B, PD05P-AES-DTT-B, PD05P-ALS-

  • Item # 5XB24
  • My Part #
  • Mfr. Model # 637427-TT
  • Catalog Page # 2713
  • UNSPSC # 40151548
Pump Repair Kit,Fluid close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $621.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The nonmetallic, air-operated, double diaphragm pump easily pumps solvents, slurries, and other high-viscosity liquids such as inks and paints. The body is all-bolted, injection-molded, and structurally reinforced with a fiber fill. The spring-assisted air valve comes with proprietary seal rings that require no lubrication.

• Self-priming to 15 ft. wet, 10 ft. dry
• Run-dry capability

WARNING: Use only with nonflammable liquids compatible with pump component materials and in nonflammablenonexplosive atmospheres.

View More

Technical Specs

  • Item Diaphragm Pump Repair Kit
  • Includes Balls, Diaphragms, Seals
  • Type PTFE
  • For Use With Mfr. No. PD05P-ARS-PTT-B, PD05R-AAS-STT-B, PD05P-AES-DTT-B, PD05P-ALS-KTT-B, PD07P-APS-PTT, PD07R-AAS-PTT
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.