Skip Content

C3
ARO

Aluminum PTFE Single Double Diaphragm Pump, 172 gpm, 120 psi

  • Item # 3FPP9
  • My Part #
  • Mfr. Model # 666250-444-C-G
  • Catalog Page # 2655
  • UNSPSC # 40151548
Double Diaphragm Pump,Air Operated,2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,170.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 99.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Double Diaphragm Pump
  • Pump Operation Type Air Operated
  • Max. Flow 172 gpm
  • Max. Temp - Pumps 200 Degrees F
  • Housing Material - Pumps Aluminum
  • Inlet/Outlet Size 2"
  • Connection Style NPT
  • Air Inlet Size 3/4" FNPT
  • Diaphragm Material - Pumps PTFE
  • Agency Compliance ATEX, CE, RoHS, REACH
  • Valve Type Ball
  • Max. Flow GPM 172
  • Max. Operating Pressure 120 psi
  • Ball Material PTFE
  • Check Seat Material PVDF
  • Max. Dia. Solids 1/4"
  • Manifold Connection Single
  • Length 22-3/4"
  • Width 18"
  • Height 26-3/8"
  • Self-Priming Dry 27 ft.
  • Self-Priming Wet 30 ft.
  • Manufacturers Warranty Length 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.