ARO 4-Way, 3 Position Manual Air Control Valves

10 products found with these common attributes:
  • Brand ARO
  • Item Manual Air Control Valve
  • Valve Ways and Positions 4-Way/3-Position
  • Connection NPT
Narrow your results by
Valve Port Size
Please Select
Valve Actuator / Return
Please Select
Max. CFM - Valves
Please Select
Valve Max. Pressure Rating
Please Select
Valve Temp. Range
Please Select

Brand

A ARO
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Valve Port Size
Valve Actuator / Return
Max. CFM - Valves
Valve Max. Pressure Rating
Valve Temp. Range
Price
Qty
Please use Qty box to add item(s) to cart.
1/4
E612LM
1/4"
Lever / Manual
26.00
150 psi
-10 Degrees to 180 Degrees F

$192.00 / each

Enter location to check availability
Catalog Page #  2548 

Web Price $192.00 / each

Technical Specs

  • Item Manual Air Control Valve
  • Valve Ways and Positions 4-Way/3-Position
  • Valve Port Size 1/4"
  • Connection NPT
  • Valve Actuator / Return Lever / Manual
  • Max. CFM - Valves 26.00
  • Valve Max. Pressure Rating 150 psi
  • Valve Temp. Range -10 Degrees to 180 Degrees F
1/4
E512LM
1/4"
Lever / Manual
26.00
150 psi
-10 Degrees to 180 Degrees F

$194.00 / each

Enter location to check availability
Catalog Page #  2548 

Web Price $194.00 / each

Technical Specs

  • Item Manual Air Control Valve
  • Valve Ways and Positions 4-Way/3-Position
  • Valve Port Size 1/4"
  • Connection NPT
  • Valve Actuator / Return Lever / Manual
  • Max. CFM - Valves 26.00
  • Valve Max. Pressure Rating 150 psi
  • Valve Temp. Range -10 Degrees to 180 Degrees F
1/4
E312LS
1/4"
Lever / Spring
26.00
150 psi
-10 Degrees to 180 Degrees F

$214.00 / each

Enter location to check availability
Catalog Page #  2548 

Web Price $214.00 / each

Technical Specs

  • Item Manual Air Control Valve
  • Valve Ways and Positions 4-Way/3-Position
  • Valve Port Size 1/4"
  • Connection NPT
  • Valve Actuator / Return Lever / Spring
  • Max. CFM - Valves 26.00
  • Valve Max. Pressure Rating 150 psi
  • Valve Temp. Range -10 Degrees to 180 Degrees F
1/4
M512LR
1/4"
Rotary Lever / Manual
4.30
140 psi
15 Degrees to 122 Degrees F

$222.00 / each

Enter location to check availability
Catalog Page #  2548 

Web Price $222.00 / each

Technical Specs

  • Item Manual Air Control Valve
  • Valve Ways and Positions 4-Way/3-Position
  • Valve Port Size 1/4"
  • Connection NPT
  • Valve Actuator / Return Rotary Lever / Manual
  • Max. CFM - Valves 4.30
  • Valve Max. Pressure Rating 140 psi
  • Valve Temp. Range 15 Degrees to 122 Degrees F
1/4
E712LS
1/4 in
Lever / Spring
26.00
150 psi
-10 Degrees to 180 Degrees F

$202.00 / each

Enter location to check availability
Catalog Page #  2548 

Web Price $202.00 / each

Technical Specs

  • Item Manual Air Control Valve
  • Valve Ways and Positions 4-Way/3-Position
  • Valve Port Size 1/4 in
  • Connection NPT
  • Valve Actuator / Return Lever / Spring
  • Max. CFM - Valves 26.00
  • Valve Max. Pressure Rating 150 psi
  • Valve Temp. Range -10 Degrees to 180 Degrees F
3/8
K513TM
3/8"
Foot Treadle / Manual
83.00
150 psi
-10 Degrees to 180 Degrees F

$394.00 / each

Enter location to check availability
Catalog Page #  2548 

Web Price $394.00 / each

Technical Specs

  • Item Manual Air Control Valve
  • Valve Ways and Positions 4-Way/3-Position
  • Valve Port Size 3/8"
  • Connection NPT
  • Valve Actuator / Return Foot Treadle / Manual
  • Max. CFM - Valves 83.00
  • Valve Max. Pressure Rating 150 psi
  • Valve Temp. Range -10 Degrees to 180 Degrees F
3/8
K513LM
3/8"
Lever / Manual
83.00
150 psi
-10 Degrees to 180 Degrees F

$376.00 / each

Enter location to check availability
Catalog Page #  2548 

Web Price $376.00 / each

Technical Specs

  • Item Manual Air Control Valve
  • Valve Ways and Positions 4-Way/3-Position
  • Valve Port Size 3/8"
  • Connection NPT
  • Valve Actuator / Return Lever / Manual
  • Max. CFM - Valves 83.00
  • Valve Max. Pressure Rating 150 psi
  • Valve Temp. Range -10 Degrees to 180 Degrees F
3/8
K313LS
3/8"
Lever / Spring
83.00
150 psi
-10 Degrees to 180 Degrees F

$384.00 / each

Enter location to check availability
Catalog Page #  2548 

Web Price $384.00 / each

Technical Specs

  • Item Manual Air Control Valve
  • Valve Ways and Positions 4-Way/3-Position
  • Valve Port Size 3/8"
  • Connection NPT
  • Valve Actuator / Return Lever / Spring
  • Max. CFM - Valves 83.00
  • Valve Max. Pressure Rating 150 psi
  • Valve Temp. Range -10 Degrees to 180 Degrees F
3/8
M513LR
3/8"
Rotary Lever / Manual
4.30
140 psi
15 Degrees to 122 Degrees F

$206.00 / each

Enter location to check availability
Catalog Page #  2548 

Web Price $206.00 / each

Technical Specs

  • Item Manual Air Control Valve
  • Valve Ways and Positions 4-Way/3-Position
  • Valve Port Size 3/8"
  • Connection NPT
  • Valve Actuator / Return Rotary Lever / Manual
  • Max. CFM - Valves 4.30
  • Valve Max. Pressure Rating 140 psi
  • Valve Temp. Range 15 Degrees to 122 Degrees F
1/2
M514LR
1/2"
Rotary Lever / Manual
85.00
140 psi
15 Degrees to 122 Degrees F

$226.00 / each

Enter location to check availability
Catalog Page #  2548 

Web Price $226.00 / each

Technical Specs

  • Item Manual Air Control Valve
  • Valve Ways and Positions 4-Way/3-Position
  • Valve Port Size 1/2"
  • Connection NPT
  • Valve Actuator / Return Rotary Lever / Manual
  • Max. CFM - Valves 85.00
  • Valve Max. Pressure Rating 140 psi
  • Valve Temp. Range 15 Degrees to 122 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More