C3
ARO

4-Way/2-Position Pilot Air Control Valve, Pilot / Spring, 1/4" Valve Port Size

  • Item # 2F989
  • My Part #
  • Mfr. Model # A222PS
  • Catalog Page # 2557
  • UNSPSC # 40141605
4-Way/2-Position Pilot Air Control Valve, Pilot / Spring, 1/4" Valve Port Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $85.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ARO Alpha® high-flow capacity air pilot directional valve features a bonded and precision ground urethane-to-aluminum spool for greater wear resistance. Model is prelubed and can be operated without air line lubrication.
Note: When operating below 50 psi, a Low Pressure Kit No. 4HN96 is required (sold separately). One connector is required for each coil. Coils and connectors sold separately.

DCVDiagram


View More

Technical Specs

  • Item Pilot Air Control Valve
  • Valve Ways and Positions 4-Way/2-Position
  • Valve Actuator / Return Pilot / Spring
  • Valve Port Size 1/4"
  • Max. CFM - Valves 68.00
  • Max. Operating PSI 150
  • Pilot Pressure 50 PSI
  • Pilot Port Size NPT (In.) 1/8 (F)
  • Max. Temp. Range (F) 0 to 180
  • Coefficient of Volume 1.90
  • Cycles per Minute 600
  • Length (In.) 3-1/4
  • Width (In.) 1
  • Height (In.) 2-7/16
  • Uses For Air or Inert Gas, Multiple Valve Banks without Additional Height of Valve Manifold, Packaging Machines, Indexing Tables, Industrial Machines with Air Cylinders, Motors, Pumps and Spray Heads
  • Pneumatic Valves Product Group Pilot Air Control Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.