Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ARO

1/2" General Purpose Air Regulator , 210 cfm Max. Flow - Regulators

  • Item # 6CRN0
  • Mfr. Model # R37341-600
  • Catalog Page # 2668
  • UNSPSC # 27131603
1/2" General Purpose Air Regulator , 210 cfm Max. Flow - Regulators close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $113.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.4 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides controlled, consistent air pressure.

View More

Technical Specs

  • Item General Purpose Air Regulator
  • Product Groupings General Purpose Air Regulator
  • Pipe Size - Regulators 1/2"
  • Max. Flow - Regulators 210 cfm
  • Max. Flow Range 201 to 300 cfm
  • Max. Inlet Pressure - Regulators 250 psi
  • Max. Temp. - Regulators 140 Degrees F
  • Adjustment Range - Regulators 0 to 140 psi
  • Overall Height Range 5-6 in.
  • Adjustment Knob Standard
  • Overall Width Range 2-3 in.
  • Gauge Port 1/2" NPT
  • Series 2000
  • Valve Design Balanced
  • Overall Height - Regulators 5.50"
  • Overall Width - Regulators 2.75"
  • Overall Length 3.13"
  • Body Material Aluminum
  • Includes Panel Nut, Gauge Component
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


1/2 In General Purpose Air Regulator , 210 cfm Max. Flow - Regulators is rated 4.0 out of 5 by 2.
Rated 4 out of 5 by from Works really well. Be sure to order the mounting bracket.
Date published: 2013-12-09
Rated 4 out of 5 by from Exactly as pictured and what I needed. Works perfectly
Date published: 2012-07-19
  • y_2017, m_5, d_23, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_6CRN0, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.