Skip Content

DV
ARO

24VDC N/A

  • Item # 2CDT4
  • My Part #
  • Mfr. Model # TP22C7D-024-V
  • Catalog Page # N/A
  • UNSPSC # 40141605
Solenoid Air Control,24VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

24VDC N/A
SPEEDAIRE
24VDC N/A
Item# 3FFD2
View Product

Product Details

This ARO Sierra® D-Sub solenoid air control valve is a compact, lightweight unit that allows multiple valves to be stacked and mounted to a machine frame or other location. You can easily replace the valve without disassembling the valve stack or disturbing the air connections. Valve features low power consumption and has D-sub pin electrical connections, LED, and manual override. 1/4" push-to-connect port connections. Valve requires one Manifold End Plate Kit No. 2CDT7 (sold separately) to assemble valve stack.

DCVDiagram


View More

Technical Specs

  • Item Solenoid Air Control Valve
  • Valve Ways and Positions 4-Way/2-Position
  • Voltage 24VDC
  • Valve Actuator / Return Solenoid / Solenoid
  • Max. CFM - Valves 16.00
  • Operational Pressure Range 22 to 101 psi
  • Coefficient of Volume 0.53
  • Electrical Connections Plug-In
  • Shifting Technology Solenoid/Pilot
  • Power Consumption 0.85W
  • Ambient Temp. Range 41 Degrees to 122 Degrees F
  • Overall Height 1-1/2"
  • Overall Length 4-1/2"
  • Overall Width 3/4"
  • Standards RoHS, UL
  • Pneumatic Valves Product Group Solenoid Air Control Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.