Skip Content
TP
ARO

24VDC 4-Way, 2-Position Solenoid Air Control Valve

  • Item # 2CDR7
  • Mfr. Model # TP22C7D-024-M
  • Catalog Page # N/A
  • UNSPSC # 40141605
24VDC 4-Way, 2-Position Solenoid Air Control Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $250.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.43 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ARO Sierra® D-Sub solenoid air control valve is a compact, lightweight unit that allows multiple valves to be stacked and mounted to a machine frame or other location. You can easily replace the valve without disassembling the valve stack or disturbing the air connections. Valve features low power consumption and has D-sub pin electrical connections, LED, and manual override. 1/4" push-to-connect port connections. Valve requires one Manifold End Plate Kit No. 2CDT7 (sold separately) to assemble valve stack.

DCVDiagram


View More

Technical Specs

  • Item Solenoid Air Control Valve
  • Air Valve Type 4-Way, 2-Position
  • Actuator / Return Solenoid/Solenoid
  • Body Style Manifold
  • Voltage 24VDC
  • CFM 16
  • Coefficient of Volume 0.53
  • Electrical Connections Plug-In
  • Shifting Technology Solenoid/Pilot
  • Power Consumption 0.85W
  • Pressure Range 15 to 101 psi
  • Ambient Temp. Range 41 Degrees to 122 Degrees F
  • Overall Height 2-7/8"
  • Overall Length 5-1/2"
  • Overall Width 3/4"
  • Standards RoHS, UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.