NC
ARO

18mm 24VDC, 4-Way/2-PositionSolenoid Air Control Valve

  • Item # 4KB52
  • My Part #
  • Mfr. Model # M819SD-024-D
  • Catalog Page # 2556
  • UNSPSC # 31251510
18mm 24VDC, 4-Way/2-PositionSolenoid Air Control Valve close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $185.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ARO Sierra® compact solenoid air control valve features a standard 1-touch push override and is ideal for use in tight spaces. Model requires one solenoid connector, sold separately.

DCVDiagram


View More

Technical Specs

  • Item Solenoid Air Control Valve
  • Valve Ways and Positions 4-Way/2-Position
  • Voltage 24VDC
  • Valve Actuator / Return Solenoid / Solenoid
  • Pipe Size 18mm
  • Max. CFM - Valves 30.00
  • Operational Pressure Range 0 to 115 psi
  • NEMA Classification NEMA 4
  • Body Style Manifold
  • Coefficient of Volume 0.3
  • Electrical Connections Lead Wire
  • Shifting Technology Solenoid/Pilot
  • Power Consumption 2W
  • Ambient Temp. Range 0 Degrees to 122 Degrees F
  • Overall Height 1"
  • Overall Length 5-3/4"
  • Overall Width 1"
  • Pneumatic Valves Product Group Solenoid Air Control Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.