NC
ARO

18mm 24VDC, 4-Way/2-PositionSolenoid Air Control Valve

  • Item # 4KB50
  • My Part #
  • Mfr. Model # M819SS-024-D
  • Catalog Page # 2549
  • UNSPSC # 40141605
18mm 24VDC, 4-Way/2-PositionSolenoid Air Control Valve close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Valves~Solenoid Air Control Valves


$89.25 / each Offer Ends 07/12/20

Web Price $127.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

ARO Sierra® compact solenoid air control valve features a standard 1-touch push override and is ideal for use in tight spaces. Model requires one solenoid connector, sold separately.

View More

Technical Specs

  • Item Solenoid Air Control Valve
  • Valve Ways and Positions 4-Way/2-Position
  • Voltage 24VDC
  • Valve Actuator / Return Solenoid / Spring
  • Pipe Size 18mm
  • Max. CFM - Valves 30
  • Operational Pressure Range 0 to 115 psi
  • NEMA Classification NEMA 4
  • Body Style Manifold
  • Coefficient of Volume 0.3
  • Electrical Connections DIN Connectors
  • Shifting Technology Solenoid/Pilot
  • Power Consumption 1.9 W
  • Ambient Temp. Range 0 Degrees to 122 Degrees F
  • Overall Height 1"
  • Overall Length 4"
  • Overall Width 1"
  • Pneumatic Valves Product Group Solenoid Air Control Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products