Skip Content

TP
ARO

1/8" 120VAC N/A

  • Item # 2G607
  • My Part #
  • Mfr. Model # S5DS9C-1-G
  • Catalog Page # N/A
  • UNSPSC # 40141605
Solenoid Air Control,1/8",120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $171.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ARO Sierra® solenoid air control valve has a standard 1-touch, nonlocking, push override feaure and is ideal for operating small-bore cylinders. Valve requires a Connector No. 4TR75, sold separately.

DCVDiagram


View More

Technical Specs

  • Item Solenoid Air Control Valve
  • Valve Ways and Positions 4-Way/2-Position
  • Voltage 120VAC
  • Valve Actuator / Return Solenoid / Solenoid
  • Pipe Size 1/8"
  • Max. CFM - Valves 9.00
  • Operational Pressure Range 0 to 115 psi
  • NEMA Classification NEMA 4
  • Body Style Manifold
  • Coefficient of Volume 0.25
  • Electrical Connections DIN Connectors
  • Shifting Technology Solenoid/Pilot
  • Ambient Temp. Range 0 Degrees to 122 Degrees F
  • Override Locking or Non-Locking Push and Twist
  • Overall Height 1-3/4"
  • Overall Length 4-31/32"
  • Overall Width 19/32"
  • Pneumatic Valves Product Group Solenoid Air Control Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.