ST
ARO

1/8" 120VAC, 4-Way/2-PositionSolenoid Air Control Valve

  • Item # 2F969
  • My Part #
  • Mfr. Model # A211SS-120-A
  • Catalog Page # 2560
  • UNSPSC # 40141605
1/8" 120VAC, 4-Way/2-PositionSolenoid Air Control Valve close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $127.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ARO Alpha® compact solenoid air control valve is body ported and can be operated without the need for air line lubrication. Vacuum rated to 29 in./Hg (requires a Low Pressure Kit No. 4HN96, sold separately). Suitable for use with air or inert gas, and requires a NEMA 4 coil connector, sold separately.
Note: When operating this valve below 50 psi, kit No. 4HN96 is required, sold separately.

DCVDiagram


View More

Technical Specs

  • Item Solenoid Air Control Valve
  • Valve Ways and Positions 4-Way/2-Position
  • Voltage 120VAC
  • Valve Actuator / Return Solenoid / Spring
  • Pipe Size 1/8"
  • Max. CFM - Valves 30.00
  • Operational Pressure Range 50 to 150 psi
  • NEMA Classification NEMA 4
  • Valve Vacuum Range 0 to 29" Hg
  • Body Style Body Ported
  • Coefficient of Volume 0.9
  • Electrical Connections DIN Connectors
  • Shifting Technology Solenoid/Pilot
  • Power Consumption 4.8W
  • Ambient Temp. Range 0 Degrees to 180 Degrees F
  • Overall Height 3-1/4"
  • Overall Length 3-1/2"
  • Overall Width 1-15/16"
  • Pneumatic Valves Product Group Solenoid Air Control Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.