Skip Content
ST
ARO

1/8" 120VAC 3-Way, 2-Position Solenoid Air Control Valve

  • Item # 6JJ57
  • My Part #
  • Mfr. Model # P261SS-120-A
  • Catalog Page # 2616
  • UNSPSC # 40141605
Solenoid Air Control,1/8",120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $56.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ARO® Premair™ 2-position, direct-acting solenoid air control valve can be stacked or used as a stand-alone unit. You can use any combination of 3-way or 4-way valves to form a completed stack. Valve features quick response, a continuous duty coil, and can also be used as a diverter or selector valve. Ideal for food processing, material handling, and packaging applications.

DCVDiagram


View More

Technical Specs

  • Item Solenoid Air Control Valve
  • Valve Ways and Positions 3-Way/2-Position
  • Voltage 120VAC
  • Valve Actuator / Return Solenoid / Spring
  • Pipe Size 1/8"
  • Max. CFM - Valves 6.90
  • Operational Pressure Range 0 to 120 psi
  • NEMA Classification NEMA 4
  • Body Style Stackable
  • Coefficient of Volume 0.144
  • Electrical Connections Lead Wire
  • Shifting Technology Direct
  • Ambient Temp. Range 32 Degrees to 125 Degrees F
  • Override Non-Locking Manual
  • Overall Height 2-3/4"
  • Overall Length 1-1/4"
  • Overall Width 1"
  • Pneumatic Valves Product Group Solenoid Air Control Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.