C3
ARO

1/8" 120VAC, 4-Way/2-PositionSolenoid Air Control Valve

  • Item # 2G619
  • My Part #
  • Mfr. Model # S5SS9A-1
  • Catalog Page # N/A
  • UNSPSC # 40141605
1/8" 120VAC, 4-Way/2-PositionSolenoid Air Control Valve close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Valves~Solenoid Air Control Valves


$114.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ARO Sierra® solenoid air control valve has a standard 1-touch, nonlocking, push override feature and is ideal for operating small-bore cylinders.

View More

Technical Specs

  • Item Solenoid Air Control Valve
  • Valve Ways and Positions 4-Way/2-Position
  • Voltage 120VAC
  • Valve Actuator / Return Solenoid / Spring
  • Pipe Size 1/8"
  • Max. CFM - Valves 9
  • Operational Pressure Range 22 to 115 psi
  • NEMA Classification NEMA 4
  • Body Style Manifold
  • Coefficient of Volume 0.25
  • Electrical Connections Lead Wire
  • Shifting Technology Solenoid/Pilot
  • Ambient Temp. Range 0 Degrees to 122 Degrees F
  • Override Non-Locking Push
  • Overall Height 1-3/4"
  • Overall Length 3-5/16"
  • Overall Width 19/32"
  • Pneumatic Valves Product Group Solenoid Air Control Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products