C3
ARO

1/2" 120VAC, 4-Way/2-PositionSolenoid Air Control Valve

  • Item # 2G555
  • My Part #
  • Mfr. Model # K214SD-120-A
  • Catalog Page # 2550
  • UNSPSC # 40141605
1/2" 120VAC, 4-Way/2-PositionSolenoid Air Control Valve close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Valves~Solenoid Air Control Valves


$650.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

This ARO® body-ported, high-flow solenoid air control valve is prelubed and can be operated without air line lubrication. One connector is required for each coil; each is its own junction box with molded connectors and gaskets to help protect electrical connections. Total coil rating is 211°F which includes heat rise. Valve has a solenoid override to ease set up and troubleshooting circuits without power to the solenoid. Class F rated for 100% duty cycle.
Note: Coils and connectors are both sold separately.

View More

Technical Specs

  • Item Solenoid Air Control Valve
  • Valve Ways and Positions 4-Way/2-Position
  • Voltage 120VAC
  • Valve Actuator / Return Solenoid / Solenoid
  • Pipe Size 1/2"
  • Max. CFM - Valves 90
  • Operational Pressure Range 20 to 150 psi
  • NEMA Classification NEMA 4
  • Body Style Body Ported
  • Coefficient of Volume 2.6
  • Electrical Connections DIN Connectors
  • Shifting Technology Solenoid/Pilot
  • Ambient Temp. Range -10 Degrees to 180 Degrees F
  • Overall Height 2-1/2"
  • Overall Length 8-3/4"
  • Overall Width 3-1/2"
  • Pneumatic Valves Product Group Solenoid Air Control Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products