Navigation Menu New

Access My Account, Order History, Lists and more here.

404N84 G53H25HDY50N UNSPSC # 46191603

Attack Line Fire Hose: 2 1/2 in Hose Inside Dia., NBR, 50 ft Hose Lg, White/Yellow

  • Item # 404N84
  • Mfr. Model # G53H25HDY50N
  • UNSPSC # 46191603
  • Catalog Page # N/A
Country of Origin Spain. Country of Origin is subject to change.

These double-jacket attack line fire hoses are made from polyester and have a polyurethane, EPDM, or NBR lining. The hoses are lightweight, which minimizes the effort required to carry and move them. They remain flexible in cold temperatures and have a high burst rating. The hoses provide very low friction loss, which helps ensure they consistently deliver water at the appropriate flow rate and pressure. The hoses are immune to mildew and rot, and colored versions of the hose are impregnated with a polymer coating that improves their abrasion resistance. These double-jacket attack line fire hoses are used in municipal fire departments, industrial fire brigades, attack and supply lines, and high-rise packs.

Attack fire hoses (also known as action fire hoses) convey a stream of water from a fire pump to a fire to stop the fire from spreading and douse the flames. These fireproof hoses are flexible and lightweight so that firefighters can carry them to where they're needed. The hoses lay flat when not in use. They have fittings on both ends for connecting to equipment and nozzles.

Tap image to zoom.

Roll over image to zoom.

Attack Line Fire Hose: 2 1/2 in Hose Inside Dia., NBR, 50 ft Hose Lg, White/Yellow

  • Item # 404N84
  • Mfr. Model # G53H25HDY50N
  • UNSPSC # 46191603
  • Catalog Page # N/A
Country of Origin Spain. Country of Origin is subject to change.

These double-jacket attack line fire hoses are made from polyester and have a polyurethane, EPDM, or NBR lining. The hoses are lightweight, which minimizes the effort required to carry and move them. They remain flexible in cold temperatures and have a high burst rating. The hoses provide very low friction loss, which helps ensure they consistently deliver water at the appropriate flow rate and pressure. The hoses are immune to mildew and rot, and colored versions of the hose are impregnated with a polymer coating that improves their abrasion resistance. These double-jacket attack line fire hoses are used in municipal fire departments, industrial fire brigades, attack and supply lines, and high-rise packs.

Attack fire hoses (also known as action fire hoses) convey a stream of water from a fire pump to a fire to stop the fire from spreading and douse the flames. These fireproof hoses are flexible and lightweight so that firefighters can carry them to where they're needed. The hoses lay flat when not in use. They have fittings on both ends for connecting to equipment and nozzles.

Technical Specs

  • Item Attack Line Fire Hose
  • Fire Hose Type Double Jacket
  • Hose Inside Dia. 2 1/2 in
  • Hose Length 50 ft
  • Hose Color White, Yellow
  • Hose Tube Material NBR
  • Hose Cover Material Polyester
  • Burst Pressure 1,200 psi
  • Max. Working Pressure @ 70 F 400 psi
  • Temp. Range -40 Degrees to 176 Degrees F
  • Standards NFPA 1961
  • Hose Fitting A Size 3 in
  • Hose Fitting B Size 3 in
  • Hose Fitting A Material Aluminum
  • Hose Fitting B Material Aluminum
  • Hose Fitting A Type MNH
  • Hose Fitting B Type FNH
  • Hose Configuration Coupled Assembly
  • Jacket Material Polyester
  • Coupling Lug Style Rocker
  • Compatible Chemicals Air, Deionized Water, Fresh Water, Salt Water

These double-jacket attack line fire hoses are made from polyester and have a polyurethane, EPDM, or NBR lining. The hoses are lightweight, which minimizes the effort required to carry and move them. They remain flexible in cold temperatures and have a high burst rating. The hoses provide very low friction loss, which helps ensure they consistently deliver water at the appropriate flow rate and pressure. The hoses are immune to mildew and rot, and colored versions of the hose are impregnated with a polymer coating that improves their abrasion resistance. These double-jacket attack line fire hoses are used in municipal fire departments, industrial fire brigades, attack and supply lines, and high-rise packs.

Attack fire hoses (also known as action fire hoses) convey a stream of water from a fire pump to a fire to stop the fire from spreading and douse the flames. These fireproof hoses are flexible and lightweight so that firefighters can carry them to where they're needed. The hoses lay flat when not in use. They have fittings on both ends for connecting to equipment and nozzles.

Back to Top