Navigation Menu New

Access My Account, Order History, Lists and more here.

462F08 GHI15ARMTEX50NB UNSPSC # 46191603

Attack Line Fire Hose: 1 1/2 in Hose Inside Dia., 300 psi, Rubber, MNH x FNH, Red, 50 ft Hose Lg

  • Item # 462F08
  • Mfr. Model # GHI15ARMTEX50NB
  • UNSPSC # 46191603
  • Catalog Page # N/A
Country of Origin Spain. Country of Origin is subject to change.

These single-jacket supply line fire hoses are made from nitrile and PVC (polyvinyl chloride). They withstand exposure to petroleum, chemicals, ozone, and abrasion and are used for supply and attack operations by municipal fire departments, navies, petrochemical facilities, nuclear plants, and other industrial-services. The hoses are lightweight and flexible, which minimizes the effort required to carry and move the hose.

Supply line fire hoses are large-diameter hoses that bring large volumes of water from a hydrant or other pressurized source to a fire pump so it can be conveyed to an attack hose. Sometimes called relay hoses, they can also be used to transfer water from one fire pump to another over a distance. These flexible hoses lay flat for compact storage and have fittings on both ends for connecting to equipment.

Tap image to zoom.

Roll over image to zoom.

Attack Line Fire Hose: 1 1/2 in Hose Inside Dia., 300 psi, Rubber, MNH x FNH, Red, 50 ft Hose Lg

  • Item # 462F08
  • Mfr. Model # GHI15ARMTEX50NB
  • UNSPSC # 46191603
  • Catalog Page # N/A
Country of Origin Spain. Country of Origin is subject to change.

These single-jacket supply line fire hoses are made from nitrile and PVC (polyvinyl chloride). They withstand exposure to petroleum, chemicals, ozone, and abrasion and are used for supply and attack operations by municipal fire departments, navies, petrochemical facilities, nuclear plants, and other industrial-services. The hoses are lightweight and flexible, which minimizes the effort required to carry and move the hose.

Supply line fire hoses are large-diameter hoses that bring large volumes of water from a hydrant or other pressurized source to a fire pump so it can be conveyed to an attack hose. Sometimes called relay hoses, they can also be used to transfer water from one fire pump to another over a distance. These flexible hoses lay flat for compact storage and have fittings on both ends for connecting to equipment.

Technical Specs

  • Item Attack Line Fire Hose
  • Fire Hose Type Single Jacket
  • Hose Inside Dia. 1 1/2 in
  • Hose Length 50 ft
  • Hose Color Red
  • Hose Tube Material Rubber
  • Hose Cover Material Rubber
  • Burst Pressure 750 psi
  • Max. Working Pressure @ 70 F 300 psi
  • Temp. Range -4 Degrees to 176 Degrees F
  • Standards NFPA 1961
  • Hose Fitting A Size 1 3/4 in
  • Hose Fitting B Size 1 3/4 in
  • Hose Fitting A Material Brass
  • Hose Fitting B Material Brass
  • Hose Fitting A Type MNH
  • Hose Fitting B Type FNH
  • Hose Configuration Coupled Assembly
  • Jacket Material Rubber
  • Coupling Lug Style Rocker
  • Compatible Chemicals Air, Deionized Water, Fresh Water, Salt Water

These single-jacket supply line fire hoses are made from nitrile and PVC (polyvinyl chloride). They withstand exposure to petroleum, chemicals, ozone, and abrasion and are used for supply and attack operations by municipal fire departments, navies, petrochemical facilities, nuclear plants, and other industrial-services. The hoses are lightweight and flexible, which minimizes the effort required to carry and move the hose.

Supply line fire hoses are large-diameter hoses that bring large volumes of water from a hydrant or other pressurized source to a fire pump so it can be conveyed to an attack hose. Sometimes called relay hoses, they can also be used to transfer water from one fire pump to another over a distance. These flexible hoses lay flat for compact storage and have fittings on both ends for connecting to equipment.

Back to Top