Skip Content

DV
ARMSTRONG

Speed Handle,3/8 in. Dr,17-1/2 in.

  • Item # 22F101
  • My Part #
  • Mfr. Model # 11-935
  • Catalog Page # N/A
  • UNSPSC # 27111704
Speed Handle,3/8 in. Dr,17-1/2 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Speed Handle
  • Drive Size 3/8"
  • Overall Length 17-1/2"
  • For Use With 3/8" Drive Sockets
  • Number of Pieces 1
  • Finish Chrome
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.