Skip Content

DV
ARMSTRONG

Skt Imp 3/4Dr 6Pt 1-3/8

  • Item # 32RZ09
  • My Part #
  • Mfr. Model # 21-044
  • Catalog Page # N/A
  • UNSPSC # 27111704
Skt Imp 3/4Dr 6Pt 1-3/8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Impact Socket
  • Drive Size 3/4"
  • Number of Points 6
  • SAE or Metric SAE
  • Finish Black Oxide
  • Material Steel
  • Drive Type Square
  • Output Type Hex
  • Impact Rated Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms