ST
ARMSTRONG PUMPS INC.

Cast Iron Flanged Kit, 1 NPT Pipe Size (In.)

  • Item # 32UM93
  • My Part #
  • Mfr. Model # FLANGE CI 1" NPT FS2+HWKIT
  • Catalog Page # 2652
  • UNSPSC # 40151726
Cast Iron Flanged Kit, 1 NPT Pipe Size (In.) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flanged Kit
  • Type Flanged
  • Pipe Size (In.) 1 NPT
  • For Pump Number 32UN13, 32UN04, 32UN05, 32UN20
  • Material Cast Iron
  • Max. Operating Temp. 230 Degrees F
  • Max. Pressure (PSI) 150
  • Fits Pump Cast Iron: Astro 230, 280, Compass Series
  • Gasket Included
  • Compliance NSF-372
  • Includes (2) Flanges, Nuts and Bolts, (2) Gaskets
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for international sale.This item is restricted for conveying or dispensing water for potable use (human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.