ST
ARMSTRONG PUMPS INC.

1/32 HP Bronze Wet Rotor, Maintenance Free Hot Water Circulating Pump

  • Item # 32UN22
  • My Part #
  • Mfr. Model # ASTRO 225BS 1/2" SWT
  • Catalog Page # 2652
  • UNSPSC # 40151504
1/32 HP Bronze Wet Rotor, Maintenance Free Hot Water Circulating Pump close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $234.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 6.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The hot water circulating pump was designed for use in water circulation and in hydronic heating systems. It is ideal for open systems such as domestic hot water recirculation or pressure boosting, and where the use of stainless steel is desired to avoid corrosion.

View More

Technical Specs

  • Item Hot Water Circulating Pump
  • HVAC Circulating Pump Type Hot Water Circulating Pump
  • HP 1/32
  • Voltage - Pumps 115VAC
  • Phase - Pumps 1
  • Connection Style Sweat
  • Inlet/Outlet Size 1/2"
  • Shut-Off 6 ft.
  • Housing Material - Pumps Bronze
  • Max. GPM @ Head 9.5 gpm @ 0 ft.
  • Series ASTRO 225BS
  • Face to Face Dimension 6"
  • Best Efficiency GPM @ Head 4 gpm @ 3 ft.
  • Min. GPM @ Head 0 gpm @ 6 ft.
  • Drive Type Direct
  • Height 6"
  • Length 5"
  • Width 5"
  • Loop Configuration Open
  • Flange/Union Included Yes
  • Includes Circulator Pumps, Sweat Unions, and (2) Gaskets
  • Max. Operating Pressure 150 psi
  • Max. Temp. 230 Degrees F
  • Amps 0.29
  • RPM 3600
  • Number of Speeds 3
  • Thermal Protection Yes
  • Pump Mount In Line
  • Impeller Material 30% Glass-Filled Noryl(R)
  • Shaft Material Ceramic
  • Mechanical Seal Wet Rotor
  • Features 3 Speed, Maintenance Free, Compact, High Performance
  • Standards ETL
  • Manufacturers Warranty Length 2 yr.
  • Compliance cETL, Low Lead, NSF-372
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.