Navigation Menu New

Access My Account, Order History, Lists and more here.

30YU03 TTF-1-3/4" UNSPSC # 40141727

300 psi Thermostatic Air Vent, Stainless Steel, 3/4 in Inlet

  • Item # 30YU03
  • Mfr. Model # TTF-1-3/4"
  • UNSPSC # 40141727
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

300 psi Thermostatic Air Vent, Stainless Steel, 3/4 in Inlet

  • Item # 30YU03
  • Mfr. Model # TTF-1-3/4"
  • UNSPSC # 40141727
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Thermostatic Air Vent
  • Inlet 3/4 in
  • Outlet 3/4 in
  • Max. Working Pressure (PSI) 300
  • Max. Temp. (F) 450 Degrees F
  • Height (In.) 4 11/16 in
  • Width (In.) 2 1/4 in

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top