Navigation Menu New

Access My Account, Order History, Lists and more here.

30YT94 1AV-3/4"-5/64" UNSPSC # 40141727

300 psi Float Type Air Vent, Cast Iron, 3/4 in Inlet

  • Item # 30YT94
  • Mfr. Model # 1AV-3/4"-5/64"
  • UNSPSC # 40141727
  • Catalog Page # 2901 2901
Country of Origin USA. Country of Origin is subject to change.

Free-floating air/gas vent provides positive venting of air/gases under pressure. Features a positive-closing lever to help ensure a leaktight closing.

Tap image to zoom.

Roll over image to zoom.

300 psi Float Type Air Vent, Cast Iron, 3/4 in Inlet

  • Item # 30YT94
  • Mfr. Model # 1AV-3/4"-5/64"
  • UNSPSC # 40141727
  • Catalog Page # 2901 2901
Country of Origin USA. Country of Origin is subject to change.

Free-floating air/gas vent provides positive venting of air/gases under pressure. Features a positive-closing lever to help ensure a leaktight closing.

Technical Specs

  • Item Float Type Air Vent
  • Inlet 3/4 in
  • Outlet 1/4 in
  • Max. Working Pressure (PSI) 300
  • Max. Temp. (F) 200 Degrees F
  • Height (In.) 5 1/2 in
  • Width (In.) 3 3/4 in

Free-floating air/gas vent provides positive venting of air/gases under pressure. Features a positive-closing lever to help ensure a leaktight closing.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top