Navigation Menu New

Access My Account, Order History, Lists and more here.

30YT96 11AV-1/2"-#38 UNSPSC # 40141727

267 psi Float Type Air Vent, Stainless Steel, 1/2 in Inlet

  • Item # 30YT96
  • Mfr. Model # 11AV-1/2"-#38
  • UNSPSC # 40141727
  • Catalog Page # 2901 2901
Country of Origin USA. Country of Origin is subject to change.

Free-floating air/gas vent provides positive venting of air/gases under pressure. Corrosion-resistant and features a positive-closing lever to help ensure a leaktight closing. Body and caps are welded together to form a permanently sealed, gasketless, and tamperproof unit.

Tap image to zoom.

Roll over image to zoom.

267 psi Float Type Air Vent, Stainless Steel, 1/2 in Inlet

  • Item # 30YT96
  • Mfr. Model # 11AV-1/2"-#38
  • UNSPSC # 40141727
  • Catalog Page # 2901 2901
Country of Origin USA. Country of Origin is subject to change.

Free-floating air/gas vent provides positive venting of air/gases under pressure. Corrosion-resistant and features a positive-closing lever to help ensure a leaktight closing. Body and caps are welded together to form a permanently sealed, gasketless, and tamperproof unit.

Technical Specs

  • Item Float Type Air Vent
  • Inlet 1/2 in
  • Outlet 1/2 in
  • Max. Working Pressure (PSI) 267
  • Max. Temp. (F) 500 Degrees F
  • Height (In.) 7 1/4 in
  • Width (In.) 2 3/4 in

Free-floating air/gas vent provides positive venting of air/gases under pressure. Corrosion-resistant and features a positive-closing lever to help ensure a leaktight closing. Body and caps are welded together to form a permanently sealed, gasketless, and tamperproof unit.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top