Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ARMSTRONG INDUSTRIAL HAND TOOLS

Steel Screwdriver with 4" Shank and 1/8" Standard Tip

  • Item # 24U233
  • My Part #
  • Mfr. Model # 66-253
  • Catalog Page # N/A
  • UNSPSC # 27111701
Steel Screwdriver with 4" Shank and 1/8" Standard Tip close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This cabinet-tip screwdriver helps to permit blade access where space is limited, including recessed holes or tight places. The cabinet tip design fits slotted screws, and features a straight blade that is even with the width of the shaft, unlike keystone tips, which widen at the shaft and taper to the tip.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Cabinet Tip
  • Tip Size 1/8"
  • Shank Length 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Shank Shape Round
  • Shank Material Steel
  • Standards ASME B107.15-2002 and US Federal Spec. GGG-S-121 E
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.