Skip Content

DV
ARMSTRONG INDUSTRIAL HAND TOOLS

Dead Blow Sledge Hammer, 8 lb. Head Weight, Composite Handle Material

  • Item # 3KTV9
  • My Part #
  • Mfr. Model # 69-551
  • Catalog Page # N/A
  • UNSPSC # 27111602
Dead Blow Sledge Hammer, 8 lb. Head Weight, Composite Handle Material close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dead Blow Sledge Hammer
  • Head Material Composite
  • Head Weight 8 lb.
  • Face Diameter 2-3/4"
  • Handle Material Composite
  • Overall Length 26"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Color Orange
  • Head Color Orange
  • Head Length 7"
  • Features Steel Shot Filled Canister Creates A Dead Blow Effect, Sustains Impact, Maxiimizes Force, Eliminates Rebound and Absorbs the Shock of Impact, Non-Sparking Hot Cast Urethane Cover with No Exposed Metal
  • Standards Meets ANSI STANDARDS & US Federal Spec: GGG-H-33A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.