Skip Content

DV
ARMSTRONG INDUSTRIAL HAND TOOLS

Plain-Handle Dial Torque Wrench, 1/2" Drive Size, 5 ft.-lb. Primary Scale Increments, 21"

  • Item # 3KMY2
  • My Part #
  • Mfr. Model # 64-405
  • Catalog Page # N/A
  • UNSPSC # 27111715
Dial Torque Wrench,Drive Size 1/2 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dial Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed Ratcheting
  • Torque Measurement Type Foot-Pound,Newton-Meter
  • Primary Scale Range 0 to 250 ft.-lb.
  • Primary Scale Increments 5 ft.-lb.
  • Calibration Certificate Included No
  • Secondary Scale Range 0 to 330 Nm
  • Secondary Scale Increments 10 Nm
  • Electric Light/Tone No
  • Overall Length 21"
  • Rotation CW/CCW
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Accuracy +/-4% CW/CCW @ 20 to 100% of Full Scale
  • Memory Needle Yes
  • Reset Type Memory Needle
  • Min. Number of Cycles 5000
  • Handle Material Rubber
  • Handle Type Plain
  • Extension Handles No
  • Standards ASME B107.14-1994, ISO 6789
  • Includes Blow Molded Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.