Skip Content

DV
ARMSTRONG INDUSTRIAL HAND TOOLS

Precision Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 11/16", Jaw Length: 3/4", ESD Safe: No

  • Item # 3WCG2
  • My Part #
  • Mfr. Model # 67-159
  • Catalog Page # N/A
  • UNSPSC # 27112114
Precision Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 11/16", Jaw Length: 3/4", ESD Safe: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Precision Diagonal Cutting Pliers
  • Item Precision Diagonal Cutting Plier
  • Cut Flush
  • ESD Safe No
  • Jaw Width 11/16"
  • Nominal Tool Length 6"
  • Jaw Length 3/4"
  • Material Steel
  • Overall Length 5-1/2"
  • Voltage Rating Not Rated
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated No
  • Nose Type Oval
  • Spring Return No
  • Wire Stripper No
  • Jaw Bend 0 Degrees
  • Handle Type Dipped
  • Handle Color Black/Blue
  • Standards ASME B107.11M-2002
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms