Skip Content

DV
ARMSTRONG INDUSTRIAL HAND TOOLS

1-1/2" Slugging Wrench, SAE, Straight Handle, Points: 12

  • Item # 3JZJ9
  • My Part #
  • Mfr. Model # 33-348
  • Catalog Page # N/A
  • UNSPSC # 27111707
1-1/2" Slugging Wrench, SAE, Straight Handle, Points: 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Slugging Wrench
  • Handle Type Straight
  • SAE or Metric SAE
  • Number of Points 12
  • Nominal Size 1-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 8-1/4"
  • Offset None
  • Head Thickness 1"
  • Finish Black Phosphate
  • Standards Federal Specification GGG-W-636E
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.